This item is Discontinued.

This item is Discontinued.
DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6573GKEVRHO-6
- Zoro #
- G608110177
- UPC #
- -
- Country of Origin
- China
- Item
- Leather Palm Gloves
- Cuff Material
- Leather
- Glove Leather Grade
- Premium
- Design
- 3.5in Cow split cuff size stamp on cuff kevlar sewn
- Grip Pattern
- Gunn Cut
Dimensions
- Glove Size
- 6
Description
The sturdy T6573GKEVRHO is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 35 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573GKEVRH09 is an excellent choice for any industry
- •Grain cowskin leather on palm, back
- •3.5" split leather gauntlet cuff
- •Easy-fitting gunn cut pattern
- •Kevlar stitching for added durability
- •Sizes stamped on cuff
- •For right hand only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.