This item is Discontinued.

Magid DuraMaster T6573LGEV Unlined Full Cow Grain Leather Glove, 12PK T6573LGEV-7

This item is Discontinued.

Magid

DuraMaster T6573LGEV Unlined Full Cow Grain Leather Glove, 12PK (Discontinued)

Mfr # T6573LGEV-7
Zoro # G707461668
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6573LGEV-7
Zoro #
G707461668
UPC #
-
Country of Origin
China
Item
Leather Palm Gloves
Glove Style
Leather Palm
Pattern
Gunn Cut

Dimensions

Glove Size
7

Description

The sturdy T6573LGEV is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 5 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573LGEV is an excellent choice for any industry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.