This item is Discontinued.

This item is Discontinued.
Weld/Heat Gloves, Cotton, Gauntlet Cuff Jumbo (Fits XL), 12 PK (Discontinued)
Specifications
Product Information
- MFR #
- 598JKSGT
- Zoro #
- G507466382
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Size
- Jumbo (Fits XL)
Details
- Item
- Weld/Heat Gloves
- Cuff Style
- Gauntlet
- Material
- Cotton
- Lining
- Twaron
- Back Material
- Three Piece
- Application
- Hot Mill
Description
Take on the heat in these extra heavy hot mill gloves by Magid Featuring a four layer palm construction for durability and heat protection, a Twaron lining that is heat resistant and strong and a clute cut design, these gloves are infused with all the right technology needed when working in highheat environments The knuckle strap provides added protection while shielding the heat and the gauntlet cuff extends the protection past your hands to protect your wrists For enhanced grip and heat protection, these 598JKSGT welding gloves offer a nap out design
- •Four layer palm, extra heavy hot mill gloves are great for handling hot objects over brief periods
- •Twaron lining is heat resistant and offers cut protection
- •Clute pattern is roomy and comfortable
- •Gauntlet cuff extends protection to the wrist and forearm
- •Knuckle strap provides added protection
- •Nap out allows for enhanced grip and heat protection
- •ANSI Cut Level 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.