This item is Discontinued.

Specifications
Product Information
- MFR #
- Y40BKM
- Zoro #
- G008110265
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Safety Glasses
- Lens Color
- Mirror
- Frame Color
- Black
- Standards
- ANSI Z87.1 2010 High Impact
- UV Protection
- Yes
Description
The Magid Gemstone Quartz Safety Glasses series feature a hardcoated, impact resistant, polycarbonate lens to provide excellent eye protection from the most demanding applications These stylish and sleek frameless safety glasses offer a wraparound, unilens design that features a soft nose bridge and adjustable soft tip black temples for enhanced comfort during the longest shifts Providing the flexibility needed for today's diverse work environments Quartz protective eyewear is available with amber, clear, grey or mirrored impact resistant lenses to meet ANSI Z8712010 High Impact Standards while providing 999 protection against harmful UV light
- •Hard-coated, impact resistant polycarbonate lens
- •Provides excellent eye protection from the most demanding applications
- •Frameless, wrap-around and uni—lens design
- •Soft nose bridge and adjustable soft tip temples for comfort
- •Meets ANSI Z87.1-2010 High Impact Standards
- •Provides 99.9% protection against UV light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.