This item is Discontinued.

Specifications
Product Information
- MFR #
- Y70BLC
- Zoro #
- G408079339
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Blue
- Standards
- ANSI Z87.1 2003 High Impact
- UV Protection
- Yes
Description
Magid Gemstone Zircon Y70 Series protective eyewear is fashionable yet functional Featuring a clear polycarbonate, contoured lens for superb scratch and impact resistance, these stylish safety glasses feature a wraparound frame and a soft nosepiece for added comfort during long term wear Zircon Y70 Impact Eyewear is available in a host of styles featuring black, grey or blue frames paired with amber, clear, grey or mirrored lenses allowing for the selection of the right solution for even the most demanding environment Gemstone Zircon Y70 safety spectacles utilize an impactresistant lens to meet ANSI Z8712003 high impact standards and provide 999 UV protection Each eye glass lens replace is wrapped in a sealed polybag
- •Fashionable, sleek, contoured design
- •Impact-resistant polycarbonate lens
- •Available in a host of styles sporting black, grey or blue wraparound frames with amber, clear, grey or mirrored lenses
- •PVC soft temple tips and nose pads
- •Meets ANSI Z87.1-2003 High Impact Standard
- •Provides 99.9% UV protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.