This item is Discontinued.

This item is Discontinued.
Gloves, Blue, M, 12 PK (Discontinued)
Mfr #
G312T-M
Zoro #
G908108966
Country of Origin Korea, Republic of
Category General Purpose Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G312T-M
- Zoro #
- G908108966
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Gloves
- Color
- Blue
- Coating Coverage
- Polyurethane
Description
The Magid HandMaster ComfortFlex High Tactile Grip Garden Glove is form fitting to increase dexterity and coated in polyurethane to increase both wet and dry grip The breathable and seamless nylon provides extra comfort while the extended wrist keeps dirt out
- •Size: Medium
- •Polyurethane coated palm for increased wet and dry grip
- •Breathable and seamless nylon shell for extra comfort
- •Extended wrist keeps dirt out
- •Form fitting for extra dexterity
- •Great for gathering, weeding and planting