This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV94W-7
- Zoro #
- G208108871
- UPC #
- -
- Country of Origin
- United States
- Item
- Gloves
- ANSI/ISEA Cut Level
- 4
- Glove Coating Material
- Kevlar
- Glove Coating Coverage
- No Coating
- Leather Palm Type
- Ambidextrous
Description
The Magid CutMaster KV94W features exceptional cut resistance This durable glove is composed of Kevlar fiber for a great combination of cut protection and comfort Kevlar fiber is five times stronger than steel and gives this glove superior ANSI cut Level 4 protection, as well as good thermal protection
- •Kevlar /Cotton blend knit
- •Loops in terrycloth style
- •ANSI cut level 4 protection
- •100% Kevlar sewn-on knit wrist cuff
- •Seamless for a great fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.