This item is Discontinued.

Magid Gloves, Zetex, Tan, XL, 1 PR PZ1314WL

This item is Discontinued.

Magid

Gloves, Zetex, Tan, XL, 1 PR (Discontinued)

Mfr # PZ1314WL
Zoro # G407467397
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PZ1314WL
Zoro #
G407467397
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Length
14in

Details

Item
Gloves
Material
Zetex
Lining
Wool
Color
Tan
Back Material
One Piece
Application
High Heat

Description

Magid PZ1314WL Zetex Plus High Temperature Safety Gloves provide exceptional comfort from the heat These gloves feature Zetex fabric that is highly textured and designed to withstand high heats The Magid PZ1314WL has a clute cut design to shield the heat, wool lining that gives an extra layer of heat protection and a wing thumb to ensure a comfortable fit and dexterity These strong and durable gloves can protect your hands from heat levels up to 2000 F, making them a perfect fit for any highheat environment


  • •Zetex fabric that is highly textured and designed to with stand temperatures up to 2000?F.
  • •Clute cut design to shield your hands from heat
  • •Wing thumb offers comfortable fit and dexterity
  • •One-piece back
  • •14" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.