- G289KBT
- Zoro #
- G707466410
- UPC #
- -
- Country of Origin
- Philippines
Details
- Item
- Gloves
Description
The standard for metal workers everywhere, the Magid Heater Beater G289KBT 27 oz hot mill glove keeps out the heat and provides superior comfort and protection This sturdy glove's unique triple layer design features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The G289KBT features a clute design that shields the heat with a knuckle strap and green 14 open thumb and index finger
- •Hot Mills 27oz. green gloves keep the heat out and provides superior comfort
- •Clute cut design shields the heat
- •Triple layer band cuff with knuckle strap delivers excellent heat resistance and durability
- •1⁄4" open thumb and index finger
- •Heat Beater branded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov