This item is Discontinued.

This item is Discontinued.
JD14DH DualHazard 14 oz RelaxedFit 5 Pocket Jeans (Discontinued)
Mfr #
JD14DH48X34
Zoro #
G408112333
Country of Origin China
Category Flame Resistant & Arc Flash Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD14DH48X34
- Zoro #
- G408112333
- UPC #
- -
- Country of Origin
- China
- Item
- Flame Resistant Pants
- Fabric Weight
- 14 oz.
- Color
- Denim
- Inseam
- 34in
- Pockets
- Yes
- Material
- Flame Resistant Denim
Dimensions
- Size
- 48" x 34"
- Fits Waist Size
- 48in
Description
For jobs that require protection from electric arc events or where ignition risks are present, Magid arcrated relaxed fit 5 pocket jeans deliver NFPA 2112 and NFPA 70E CAT 2 protection with exceptional comfort, durability and the best overall value
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.