This item is Discontinued.

This item is Discontinued.
Coated Gloves, Flat Nitrile/Sandy NitrileSandy Nitrile, 4 Abrasion Level, Yellow, 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K8646-7
- Zoro #
- G808108714
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- ANSI/ISEA Cut Level
- 4
- Glove Coating Coverage
- Flat Nitrile/Sandy NitrileSandy Nitrile
- Color
- Yellow
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Puncture Level
- 4
Description
For jobs that require handling sharp materials when oil or liquid is present, the K8646 DoubleDip Nitrile work glove delivers dependable ANSI level 4 cut resistance, advanced liquid protection and a rocksolid grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.