Shop MAGID
See all product information
Create Account
Large KevlarPBI Blend Heat Resistant Gloves, PR
- Mfr # KB1323WL
- Zoro # G807467362
product price:
$
167.99
/pr
Free Shipping & Returns
Key Features
Application
High Heat
Back Material
Two Piece
Resists
Flame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1323WL
- Zoro #
- G807467362
- UPC #
- -
- Country of Origin
- United States
- Item
- Chemical Resistant Gloves
- Application
- High Heat
- Back Material
- Two Piece
- Resists
- Flame
Description
The Magid KB1323WL KevlarPBI Blend extreme heat resistant gloves are manufactured from a 22 oz basket weave blend of Kevlar and polybenzimidazole PBI PBI was originally developed for NASA's project Apollo in answer to the need for a higher level of thermal protection It does not burn in air, melt or emit toxic fumes and has excellent resistance to chemicals and solvents These gloves will protect you in temperatures over 1000 F, which make them perfect for use in glass and sheet metal manufacturinghandling, steel mills, foundries and weldingx000D
- •Kevlar /PBI Blended weave
- •23" in length
- •Protects to over 1000?F
- •For use in glass, metal and steel mills and foundries
- •Size Large
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.