This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12507-10
- Zoro #
- G907488977
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 10
- Length
- 10in
Details
- Item
- Leather Gloves
- Color
- Tan
Description
Magid PowerMaster 12507 linesman low voltage protector gloves are constructed from durable, beige cowgrain leather These gloves contain a welted thumb crotch to increase the glove integrity and their elastic back provides a secure, comfortable fit These cowhide leather durable gloves offer no protection from high or low voltage themselves, but will greatly extend the life of the rubber linesman glove underneath
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.