This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12507-11
- Zoro #
- G607489120
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 11
- Length
- 10in
Details
- Item
- Leather Gloves
- Color
- Tan
Description
Magid PowerMaster 12507 linesman low voltage protector gloves are constructed from durable, beige cowgrain leather These gloves contain a welted thumb crotch to increase the glove integrity and their elastic back provides a secure, comfortable fit These cowhide leather durable gloves offer no protection from high or low voltage themselves, but will greatly extend the life of the rubber linesman glove underneath
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.