This item is Discontinued.

Specifications
Details
- MFR #
- R4248KW-11
- Zoro #
- G708110176
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Leather Palm Gloves
- Color
- Gray
- Glove Leather Grade
- Premium
- Design
- 1/2 finger & thumb; inside palm patch
- Grip Pattern
- Clute Cut
Dimensions
- Glove Size
- 11
Description
Made from topgrade goatskin leather, Magid's DuraMaster R4248KW is a halffinger glove made to provide premium protection for the knuckles and palm while leaving the fingers free to perform jobs requiring the utmost dexterity The clute cut pattern, soft goat leather, and natural color knit wrist cuff combine to provide excellent comfort and fit Goatskin is a top grain leather, and the halffinger style of this glove balances comfort and touch The R4248KW is an excellent choice for handling small parts and light assembly work
- •Pearl grey goatskin leather glove
- •Half-finger for maximum dexterity
- •Easy-fitting clute cut pattern
- •Comfortable knit wrist cuff
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.