This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWT25K
- Zoro #
- G507469499
- UPC #
- -
- Country of Origin
- China
- Item
- Leather Palm Gloves
- Color
- Gray
- Thumb Style
- Wing
- Grip Pattern
- Gunn Cut
- Glove Hand Style
- Leather Palm
Description
An economical leather palm work glove, the DuraMaster TWT25K is a costeffective solution for your generalpurpose hand protection needs This durable model features a full cow side split leather palm and a cotton back For superior comfort and fit, the TWT25K also features a knit wrist and full leather straight thumb Its gunn cut pattern makes for a comfortable fit, and its knuckle strap extends protection to the back of the glove, keeping you safer and lengthening the life of the glove
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.