Shop MAGID

M-GARD DX Technology DXS Cut-Resistant Sleeve with Thumb Slot, Cut Level A4, Size 18GTSPR

  • Mfr # DXS18GTSPR
  • Zoro # G223521402

product price: 
$
18.79
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DXS18GTSPR
Zoro #
G223521402
UPC #
-
Country of Origin
Philippines

Description

The Magid M-GARD DXS Cut-Resistant Sleeve delivers full-arm protection in a lightweight package. Made with DX Technology - a specially engineered yarn infused with strength-enhancing microparticles, eliminating the need for steel or fiberglass cores. 20% lighter, non-irritating, cool to the touch. Features high-visibility orange color, hook-and-loop closure, and thumb slot. Features: DX Technology engineered yarn with strength-enhancing microparticles; ANSI Level A4 cut resistance; 20% lighter than traditional HPPE of same cut level; Non-irritating, cool to the touch; Hi-vis orange color for low-light visibility; Thumb slot prevents riding up; Thin fiber knit palm reduces bulk when worn with gloves; Available in 18", 22", 24" lengths. Item DXS18GTSPR, size 18GTSPR.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.