This item is Discontinued.

Specifications
Details
- MFR #
- KA1000-8
- Zoro #
- G507463954
- UPC #
- -
- Country of Origin
- United States
- Item
- Machine Knit Gloves
- ANSI/ISEA Cut Level
- 5
- Color
- Yellow
- Industry Type
- Ambidextrous
Dimensions
- Glove Size
- 8
Description
The CutMaster KA1000 is manufactured from hightech Kevlar yarn, which provides this glove with an ANSI cut level 5 rating in laboratory testing Kevlar, on a poundbypound basis, offers up to 3 times the cut resistance of standard Kevlar, allowing you to get higher protection out of a lighterweight glove The KA1000 features a seamless knit style for optimal fit and comfort, while its reinforced thumb crotch increases the longevity of the glove by reducing wear in that crucial spot Their colorcoded overedge prevents them from unraveling in the wash, and ensures ease in sorting after laundry
- •Heavyweight Kevlar knit
- •Kevlar 3000 fiber offers up to 3 times the cut protection of Kevlar
- •ANSI cut level 5 protection
- •Seamless knit, reinforced thumb crotch
- •Color-coded overedge on wrist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.