This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T103
- Zoro #
- G007467049
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Details
- Item
- Textile Gloves
- Color
- Natural
- Glove Style
- Hand Specific
- Coating Coverage
- None
- Palm Construction
- Cut N Sew
Description
A traditional generalpurpose glove, Magid's MultiMaster T103T103C canvas work gloves offer great costsavingsThe10 oz 100 cotton natural color canvas work gloves provide a cool and comfortable glove designed to reduce nuisance hand injuries caused by snags and abrasions These gloves also feature a clute cut, wing thumb a knit wrist cuff to prevent unraveling and provide additional comfort
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov