This item is Discontinued.

This item is Discontinued.
MultiMaster T2070R Black Sand Finish PVC Gloves, 12PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2082R
- Zoro #
- G207467085
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Chemical Resistant Gloves
- Color
- Black
Description
Magid MultiMaster black vinyl coated gloves offer an excellent value in coated gloves by combining superior abrasion resistance with grip and flexibility at a low cost These useful gloves contain and interlock lining and are best suited for oils, acids, caustics, grease and most solvents and chemicals The fullycoated glove extends protection past the wrist, and its sand finish offers a grip you can trust, even in wet and oily conditions
- •Sand finish for a firm grip
- •Vinyl coat provides superior abrasion and grip and flexibility at low cost
- •Suited for oils, acids, caustics, grease and most solvents and chemicals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.