This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3022
- Zoro #
- G2453049
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Medium-XL
Details
- Item
- Reflective Clothing
- Color
- Hi-Viz Yellow
- Material
- Polyester
- Closure Type
- Velcro
- Standards
- Class 2
- Vest Stripe Color Family
- Retro Reflective Silver
Description
Aiming To Enhance The Visibility And Safety Of Workers, The Magid 3022/3024 Reflective Safety Hi Viz Vest Is Lightweight, Comfortable And Economical. Each Ansi Compliant Vest Is A Hi-Viz Polyester Knit With Reflective Tape On The Back And Front. It Also Includes An Inside Right Pocket That Is Convenient For Holding Small Items On The Job. These Reflective Ansi Safety Vests Offer 360 Degree Visibility And Meet Ansi/Isea 107-2004, For Class 2 Level 2 High Visibility Safety Apparel Standard Compliance.,Medium-XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.