This item is Discontinued.

Magid Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Russet Brown, L 12 PK T340-L

This item is Discontinued.

Magid

Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Russet Brown, L 12 PK (Discontinued)

Mfr # T340-L
Zoro # G607469672
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T340-L
Zoro #
G607469672
UPC #
-
Country of Origin
China
Item
Leather Drivers Gloves
Color
Russet Brown
Leather Grade
Economical
Thumb Style
Straight Thumb
Glove Hand Style
Driver
Leather Palm Type
Split
Cuff Style
Slip On Cuff

Dimensions

Glove Size
L

Description

Magid's Roadmaster T340 Split Shoulder Gloves are an unlined split shoulder cow leather driver's glove of the highest quality This comfortable gunncut pattern glove features a straight thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality unlined work glove is ideal for drivers, utility workers, warehouse, light welding and assembly workers


  • •Split shoulder cowskin leather
  • •Excellent comfort, fit
  • •Easy-fitting gunn cut pattern
  • •Straight thumb, seamless index finger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.