This item is Discontinued.

This item is Discontinued.
Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Gray, L 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T350-L
- Zoro #
- G207469638
- UPC #
- -
- Country of Origin
- China
- Item
- Leather Drivers Gloves
- Color
- Gray
- Leather Grade
- Economical
- Thumb Style
- Straight Thumb
- Glove Hand Style
- Driver
- Cuff Style
- Slip On Cuff
- Leather Palm Type
- Split
Dimensions
- Glove Size
- L
Description
The Magid RoadMaster T350 Unlined Driver's Glove is made from select tan split cow leather for comfortable wear throughout the workday Featuring a straight thumb, this pearl colored formfitting glove sports an elastic shirred back and brown cotton binding on the cuff to hold gloves securely in place, making them the perfect choice of pearl gray split leather gloves The RoadMaster T350 Gunn Cut Pattern Glove is ideal for drivers, utility workers, warehouse personnel and assembly workers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.