This item is Discontinued.

Magid Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Gray, M 12 PK T350-M

This item is Discontinued.

Magid

Leather Drivers Gloves, Slip On Cuff, Straight Thumb Thumb, Gray, M 12 PK (Discontinued)

Mfr # T350-M
Zoro # G707469664
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T350-M
Zoro #
G707469664
UPC #
-
Country of Origin
China
Item
Leather Drivers Gloves
Color
Gray
Leather Grade
Economical
Thumb Style
Straight Thumb
Glove Hand Style
Driver
Leather Palm Type
Split
Cuff Style
Slip On Cuff

Dimensions

Glove Size
M

Description

The Magid RoadMaster T350 Unlined Driver's Glove is made from select tan split cow leather for comfortable wear throughout the workday Featuring a straight thumb, this pearl colored formfitting glove sports an elastic shirred back and brown cotton binding on the cuff to hold gloves securely in place, making them the perfect choice of pearl gray split leather gloves The RoadMaster T350 Gunn Cut Pattern Glove is ideal for drivers, utility workers, warehouse personnel and assembly workers


  • •Select split cow leather
  • •Gunn cut pattern with straight thumb
  • •Inside shirred elastic
  • •Cotton binding at cuff
  • •Pearl coloration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.