This item is Discontinued.

This item is Discontinued.
Safety Glasses, Amber Lens, 2 PK (Discontinued)
Mfr #
Y50BKAFADP
Zoro #
G407469346
Country of Origin Taiwan, Province of China
Category Safety Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y50BKAFADP
- Zoro #
- G407469346
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Package Size
- 2 PR
Details
- Item
- Safety Glasses
- Lens Color
- Amber
Description
For workers who want style and protection, the Y50 Classic Black Frame Safety Glass with Permanent Side Shields delivers outstanding peripheral vision and impact protection in an iconic designx000D
- •Stylish, classic design promotes worker compliance
- •Low base curve frame and clear side shields provide excellent peripheral vision and protection
- •Glasses are packed one pair per wiper case making it easy to keep the glasses clean and smudge-free
- •Scratch resistant hard coat polycarbonate lenses in clear, grey and blue light blocking offer long-lasting protection
- •Black nylon frame with soft grey temple pads for comfort
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1 standard
- •Two safety glasses per pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.