This item is Discontinued.

This item is Discontinued.
Safety Glasses Goggles, Blue Lens, Antifog Coating, 1 PR (Discontinued)
Specifications
Details
- MFR #
- G919AFBL
- Zoro #
- G707466366
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Frame Color
- Black
- Lens Color
- Blue
- Lens Coating
- Antifog Coating
- Standards
- ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3
- Temple Style
- Standard
- Color
- Black
Description
The Magid Gemstone G919AFC gogglespectacle hybrid features the same great foam seal around a singlepiece, matteblack, nylonframed, antifog polycarbonate lens These safety spectacles have the added benefit of an interchangeable frame, impact resistant lenses and elastic headband strap for the ultimate in flexibility and savings Moreover, the G919AFC Goggles feature an integrated nose pad to enhance overall comfort while the interchangeable temples and soft elastic headband help to extend the product lifecycle, which increases overall savings Each pair of safety spectacles meet both ANSI Z8712010 and CANCSA Z94307 highimpact standards and are individually packed in a sealed polybag
- •Impact-resistant lens meets ANSI Z87.1-2010 and CAN/CSA Z94.3-07 High Impact Standards
- •Black, nylon, foam-padded interchangeable frame provides excellent splash resistance
- •One-piece, polycarbonate lens offers a comfortable fit and good peripheral vision
- •Comes with a fog-free lens for long wear in humid environments
- •Convertible elastic adjustable head strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.