Shop MAGID
See all product information
Create Account
Zircon Y79, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 1 PR
- Mfr # Y79BKAFC
- Zoro # G907466449
product price:
$
10.55
/pr
Key Features
Series
Zircon Y79
Standards
ANSI Z87.1 2010 High Impact
Includes Anti-Fog Lens Coating
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y79BKAFC
- Zoro #
- G907466449
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Series
- Zircon Y79
- Standards
- ANSI Z87.1 2010 High Impact
- Includes Anti-Fog Lens Coating
- Yes
Description
The Gemstone Zircon Y79 series utilizes a polycarbonate, impact resistant, contoured lens These safety glasses feature modern wraparound frames with a soft nosepiece, bendable temples and black flexible elastic tips These polycarbonate frame glasses absorb 999 of harmful UV rays and are independently tested compliant with ANSI Z8712010 standards
- •Wraparound stylish frame with bendable temples for perfect fit
- •Flexible elastic temple tips and soft nose pad
- •Scratch resistant anti-fog or hard coated polycarbonate contoured lenses
- •Wide selection of frame and lens color
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1-2010 standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.