Shop MAGID
See all product information
Create Account
Onyx Y85, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 1 PR
- Mfr # Y85BRAFC
- Zoro # G707469794
product price:Â
$
14.15
/pr
Key Features
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Series
Onyx Y85
Eyewear Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y85BRAFC
- Zoro #
- G707469794
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Series
- Onyx Y85
- UV Protection
- Yes
- Includes
- Replacement FR Foam gasket (Y85FM)
- Rim Type
- Indirect Vent
- Strap Material
- Elastic
Description
The Gemstone Onyx Y85 protective flame resistant foam lined safety glasses series feature a removable foam lining in a matte black nylon frame with adjustable bayonet temples and antifog polycarbonate lenses The most unique feature of the Gemstone Onyx Y85 Series is its dual vent systems Without the foam carrier, it is a direct vent spectacle with the foam carrier, it becomes an indirect vent spectacle Each pair of scratch resistant glasses meets the ANSI Z8712010 high impact standards, absorbs 999 of harmful UV rays and comes complete with a black adjustable strap that is easily attached or removed depending on the end users need Replacement gaskets available Y85FM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.