This item is Discontinued.

Magid Safety Glasses, Anti-Fog, Grey Lens, Black Frame, 1 PR Y79BKAFGY

This item is Discontinued.

Magid

Safety Glasses, Anti-Fog, Grey Lens, Black Frame, 1 PR (Discontinued)

Mfr # Y79BKAFGY
Zoro # G207469560
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y79BKAFGY
Zoro #
G207469560
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Grey
Frame Color
Black
Lens Coating
Anti-Fog
Standards
ANSI Z87.1 2010 High Impact
Includes Anti-Fog Lens Coating
Yes

Description

The Gemstone Zircon Y79 series utilizes a polycarbonate, impact resistant, contoured lens These safety glasses feature modern wraparound frames with a soft nosepiece, bendable temples and black flexible elastic tips These polycarbonate frame glasses absorb 999 of harmful UV rays and are independently tested compliant with ANSI Z8712010 standards


  • •Wraparound stylish frame with bendable temples for perfect fit
  • •Flexible elastic temple tips and soft nose pad
  • •Scratch resistant anti-fog or hard coated polycarbonate contoured lenses
  • •Wide selection of frame and lens color
  • •Provides 99.9% protection against harmful ultraviolet light
  • •Independently tested & compliant with ANSI Z87.1-2010 standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.