Safety Glasses, Indoor/Outdoor Antifog Coating Lens
Mfr # G919AFIO
Zoro # G307469514
Key Features
- Lens Coating Antifog Coating
- Standards ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3
- Frame Color Black
- Temple Style Standard
- Color Black
Product Information
- Brand Magid
- MFR # G919AFIO
- Zoro # G307469514
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Description
The Magid Gemstone G919AFC gogglespectacle hybrid features the same great foam seal around a singlepiece, matteblack, nylonframed, antifog polycarbonate lens These safety spectacles have the added benefit of an interchangeable frame, impact resistant lenses and elastic headband strap for the ultimate in flexibility and savings Moreover, the G919AFC Goggles feature an integrated nose pad to enhance overall comfort while the interchangeable temples and soft elastic headband help to extend the product lifecycle, which increases overall savings Each pair of safety spectacles meet both ANSI Z8712010 and CANCSA Z94307 highimpact standards and are individually packed in a sealed polybag
- •Impact-resistant lens meets ANSI Z87.1-2010 and CAN/CSA Z94.3-07 High Impact Standards
- •Black, nylon, foam-padded interchangeable frame provides excellent splash resistance
- •One-piece, polycarbonate lens offers a comfortable fit and good peripheral vision
- •Comes with a fog-free lens for long wear in humid environments
- •Convertible elastic adjustable head strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Smoke Lens Cont Glasses (DPG52-2C)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Flammable Materials, Landscape (OS-DS-A-710-L-2014)
- BRADY Number Label, 1, 1/2in.Hx11/32in.W, Vinyl (3410-1)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39610HS)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Sub-Zero Series (S2380)
- MCR SAFETY Safety Goggles, Clear Anti-Scratch Lens, 24 Series (2400)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- Magid Safety Goggles