This item is Discontinued.

This item is Discontinued.
Safety Glasses, Anti-Fog, Indoor/Outdoor Lens, Black Frame, 1 PR (Discontinued)
Specifications
Product Information
- MFR #
- Z100BKAFIO
- Zoro #
- G807466365
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Standard
Details
- Item
- Safety Glasses
- Lens Color
- Indoor/Outdoor
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Standards
- ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3
- UV Protection
- Yes
- Features
- Full Venting System. TPR Brow Guard
Description
The provide a new level of excellence by combining several improved comfort and protective features with sleek styling and unequaled value A nexus of comfort, protection and style, these safety glasses feature a wraparound 8base lens that combines a modern look with expanded protection and peripheral vision, and adjustable nosepiece and temples to accommodate a variety of facial profiles and a scratch resistant polycarbonate lens Independently tested, this protective eyewear meets ANSI Z8712010 and CSA Z94307 High Impact Safety Standards The full venting system increases airflow and decreases moisture and the antifog coating on the lens provides maximum visibility in humid conditions, perfect for when working indoors or outdoors The soft thermo plastic rubber TPR brow guard adds protection from impact, sun and particles
- •Wraparound 8-base lens style combines modern look with expanded protection and peripheral vision
- •Up-down ratchet system adjusts to find the perfect fit
- •Adjustable nose piece and temples accommodate a variety of facial profiles
- •Full venting system increases airflow and decreases moisture
- •Soft eyebrow cushion and temple pads elevate comfort at critical wear areas
- •Anti-fog coating provides maximum visibility in humid conditions
- •Anti-scratch polycarbonate lens meets ANSI Z87.1-2010 and CSA Z94.3-07 High Impact Safety Standards and blocks 99.9% of harmful ultraviolet light