This item is Discontinued.

This item is Discontinued.
Side Split Cow Leather Palm Glove with 100 Kevlar Knit Lining, 12PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T224KV
- Zoro #
- G808108554
- UPC #
- -
- Country of Origin
- China
Description
The Magid T224KV grey, side split cow leather palm glove offers comfort, function and durability The T224KV is sewn with Kevlar and features 100 Kevlar lining and a knuckle strap that extends to the back of your hand ensuring that your entire hand is protected from the heat The gunn cut design and the winged thumb offer excellent comfort, while the colorcoded binding prevents unraveling and allows for easy size pairing after washing The full leather index finger delivers protection in that high wear and tear area and the cow side split leather material offers outstanding durability The Magid T224KV is a cut level 4 glove making it an excellent option for those who need extra cut and abrasion protection