Shop MAGID
Create Account
SparkGuard FR 12 oz. Cotton Whipcord Pants, Size 42X30
- Mfr # 283142X30
- Zoro # G523521300
product price:Â
$
46.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 283142X30
- Zoro #
- G523521300
- UPC #
- -
- Country of Origin
- Philippines
Description
Magid SparkGuard 2831 Green Heavy Weight Flame Resistant Whipcord Pants are excellent for use in welding, maintenance, metal fabrication and the steel industry. SparkGuard fireproof clothing gives a flame resistant finish even after 50 washings. Pants are fully cut and made with cotton so they're lightweight and comfortable. Flame retardant whipcord pants have belt loops, a zipper with leather reinforced front snap, two side and two rear patch pockets, and meet ASTM D6413-99 safety standard. Features: 12 oz/yd2 flame resistant whipcord cotton; Heavyweight green pants for welding and metal fabrication; Flame resistant finish even after 50 washings; Belt loops and zipper with leather reinforced front snap; Two side and two rear patch pockets; Meets ASTM D6413-99 safety standard; Cost-effective alternative to leather welder's clothing. Item 283142X30, size 42X30.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.