This item is Discontinued.

Magid SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, 5XL OR1836-5XL

This item is Discontinued.

Magid

SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, 5XL (Discontinued)

Mfr # OR1836-5XL
Zoro # G007467766
Country of Origin Philippines
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OR1836-5XL
Zoro #
G007467766
UPC #
-
Country of Origin
Philippines

Dimensions

Size
5XL

Description

The Magid OR1836 30 SparkGuard flame resistant jacket provides excellent heat protection when working in highheat environments This jacket is made with 9oz Sateen material that has a flame retardant finish ensuring your safety and is bright orange making you highly visible and low lit areas The snaps at the wrist deliver additional protection, while the inside pocket provides convenience


  • •30" orange jacket
  • •Flame retardant finish
  • •Inside pocket for convenience
  • •Snaps at the wrist for protection
  • •9 oz. sateen material that delivers both function and comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.