This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5555MED
- Zoro #
- G907461666
- UPC #
- -
- Country of Origin
- China
- Item
- Weld/Heat Gloves
- Cuff Material
- Leather; Leather
- Application
- General Welding
- Cuff Style
- Gauntlet
- Glove Back Material
- Full Leather
- Design
- Welder
- Color
- Gray
Description
Magid WeldPro T5555 Welding Gloves are made of full premium split cowskin leather for maximum protection during the toughest jobs Featuring a gunn cut pattern and wing thumb, these comfortable welding gloves are sewn with Kevlar thread, and are fully welted at all critical seams The T5555 also features a jersey lining for added protection from high heat Available in two sizes with options for left and righthand only styles, the T5555 is your choice for quality, longlasting welding protection at an affordable price
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.