This item is Discontinued.

This item is Discontinued.
WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5555KEV
- Zoro #
- G307461655
- UPC #
- -
- Country of Origin
- China
- Item
- Weld/Heat Gloves
- Cuff Material
- Leather
- Application
- General Welding
- Glove Leather Grade
- Regular
- Palm Material
- Leather
- Color
- Gray
Description
As one of Magid's most popular welder's glove, the T5555KEV TwoPiece Back Welders Gloves are an allleather welder's glove with an unlined cuff This sturdy glove features a generous gunn cut, is fullywelted at all seams, and is sewn with Kevlar thread for extra reinforcement The T5555KEV provides cut level 2 protection at a great value This work glove is perfect when working in the harshest conditions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.