This item is Discontinued.

This item is Discontinued.
Hydraulic Power Unit 12VDC Double Acting 3 quarts tank with remote (Discontinued)
Mfr #
HPU-12VDC-DA-03
Zoro #
G9188544
UPC # 854763008304
Country of Origin United States
Category Hydraulic Power Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPU-12VDC-DA-03
- Zoro #
- G9188544
- UPC #
- 854763008304
- Country of Origin
- United States
- Voltage
- 12V
- Action:
- Double Acting (Power up, power down)
- Relief Valve
- Adjustable, Set at 3000 PSI
- Tank Material
- Plastic
- GPM @ 2500 PSI
- 0.9
- Brand
- MTE
- Pressure:
- 2500 PSI
- Reservoir (Qts)
- 3
- Included:
- Wired Remote with 2 buttons
Dimensions
- Port Size
- SAE 6
Description
These Power Units are made using top quality materials. All power units are pressure tested. Working Pressure is 2500 PSI. Comes with a 2-button wired remote control. Easy to install and operate.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.