This item is Discontinued.

This item is Discontinued.
Hydraulic Power Unit 12VDC Double Acting 8 quarts steel tank w remote (Discontinued)
Mfr #
HPU-SR-12VDC-DA-08
Zoro #
G9189348
UPC # 850016509772
Country of Origin Türkiye
Category Hydraulic Power Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPU-SR-12VDC-DA-08
- Zoro #
- G9189348
- UPC #
- 850016509772
- Country of Origin
- Türkiye
- Voltage
- 12V
- Pressure:
- 2500 PSI
- Reservoir (Qts)
- 8
- Brand
- Hydro-Pack
- Relief Valve
- Adjustable, Set at 3000 PSI
- Action:
- Double Acting (Power up, power down)
- Tank Material
- Steel
- Included:
- Wired Remote with 2 buttons
- GPM @ 2500 PSI
- 0.9
Description
These Power Units are made in Europe using top quality materials. All power units are pressure tested. Working Pressure is 2500 PSI. Comes with a 2-button wired remote control. Easy to install and operate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.