This item is Discontinued.

This item is Discontinued.
Hydraulic Power Unit 12VDC Single Acting 10 quarts tank with remote (Discontinued)
Mfr #
HPU-12VDC-SA-10
Zoro #
G9188596
UPC # 854763008298
Country of Origin United States
Category Hydraulic Power Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPU-12VDC-SA-10
- Zoro #
- G9188596
- UPC #
- 854763008298
- Country of Origin
- United States
- Voltage
- 12V
- Reservoir (Qts)
- 10
- Brand
- MTE
- Tank Material
- Plastic
- GPM @ 2500 PSI
- 0.9
- Pressure:
- 2500 PSI
- Included:
- Wired Remote with 2 buttons
- Relief Valve
- Adjustable, Set at 3000 PSI
- Action:
- Single Acting (Power up, gravity down)
Description
These Power Units are made using top quality materials. All power units are pressure tested. Working Pressure is 2500 PSI. Comes with a 2-button wired remote control. Easy to install and operate.