This item is Discontinued.

This item is Discontinued.
Hydraulic Power Unit 12VDC Single Acting 8 quarts steel tank w remote (Discontinued)
Mfr #
HPU-SR-12VDC-SA-08
Zoro #
G9188666
UPC # 850016509727
Country of Origin Türkiye
Category Hydraulic Power Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPU-SR-12VDC-SA-08
- Zoro #
- G9188666
- UPC #
- 850016509727
- Country of Origin
- Türkiye
Dimensions
- Port Size
- SAE 6
Details
- Voltage
- 12V
- Included:
- Wired Remote with 2 buttons
- Relief Valve
- Adjustable, Set at 3000 PSI
- Reservoir (Qts)
- 8
- Tank Material
- Steel
- GPM @ 2500 PSI
- 0.9
- Action:
- Single Acting (Power up, gravity down)
- Pressure:
- 2500 PSI
- Brand
- Hydro-Pack
Description
These Power Units are made in Europe using top quality materials. All power units are pressure tested. Working Pressure is 2500 PSI. Comes with a 2-button wired remote control. Easy to install and operate.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).