This item is Discontinued.

Maglite Handheld Flashlight, Xenon Black Industrial Handheld Flashlight, 98 lm S4D015K

This item is Discontinued.

Maglite

Handheld Flashlight, Xenon Black Industrial Handheld Flashlight, 98 lm (Discontinued)

Mfr # S4D015K
Zoro # G5195294
UPC # 038739012674
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S4D015K
Zoro #
G5195294
UPC #
038739012674
Country of Origin
United States

Dimensions

Body Dia.
1.0 in
Length
14.72 in
Flashlight Battery Size
D
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Manufacturer Warranty Length
Limited Lifetime
Overall Length
14 3/4 in
Body Diameter
1 in

Details

Item
Handheld Flashlight
Number of Batteries
4
Body Color
Black
Rechargeable
No
Body Material
Aluminum
Peak Beam Intensity
17,900 cd
Flashlight Grade
Industrial
Lighting Technology
Xenon
Switch Type
Push Button
Replacement Lamp
LMXA401
Maximum Lumens Output
98 lm
Beam Distance
267 m
Flashlight Beam Type
Adjustable
Flashlight Grouping Type
Handheld Flashlight
Lumens Range
50 to 99
Lumens
98
Water Penetration Rating
IPx4
Light Output Modes
High
Lens Material
Polycarbonate
Lamp Type
Xenon
Weight with Batteries
36 oz
Flashlight Battery Type
Alkaline
Run Time on High Setting
9.5 hr
Battery Burn Time
9.5 hr
Batteries Included
No
Safety Rated
Not Safety Rated
Lamp Life
10 hr
Battery Type
Alkaline
Material
Aluminum
Features
Weather Resistant, Corrosion Resistant, Shock Resistant
Color
Black, White
Run Time Levels
9.5 hr
Beam Focus
Adjustable
Maximum Beam Distance
267 m
Maximum Run Time
9.5 hr
IP Rating
IPX4
Power Source
Battery
Includes Charger
No
Battery Chemistry
Alkaline
Application
Industrial
Includes Batteries
No
Maximum Brightness
98 lm
Brightness Levels
98 lm
Beam Distance Levels
267 m
Resistance Properties
Water Resistant

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 267 m, Maximum Brightness 98 lm, Weight with Batteries 36 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.