This item is Discontinued.

Maglite Industrial Mini Flashlight, Incand, Black K3A756K

This item is Discontinued.

Maglite

Industrial Mini Flashlight, Incand, Black (Discontinued)

Mfr # K3A756K
Zoro # G0172724
UPC # 038739201689
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3A756K
Zoro #
G0172724
UPC #
038739201689
Country of Origin
United States
Item
Mini Flashlight
Body Color
Black
Lumens
2
Flashlight Battery Type
Alkaline
Number of Batteries
1
Power Source
Battery
Rechargeable
No
Run Time on High Setting
3.5 hr
Flashlight Grouping Type
Mini Flashlight
Maximum Lumens Output
2
Lens Material
Polycarbonate
Beam Distance
20m
Lumens Range
0 to 49
Flashlight Body Material
Aluminum
Lamp Life
36,000 hr
Peak Beam Intensity
97 cd
Lighting Technology
Incandescent
Switch Type
Twist
Lamp Type
incandescent
Batteries Included
Yes
Light Output Modes
High
Flashlight Grade
Industrial
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Drop Rating
1 m
Battery Burn Time
3.5 hr
Battery Chemistry
Alkaline
Application
Industrial
Weight with Batteries
0.80 oz.
Maximum Run Time
3.5 hr
Maximum Beam Distance
20 m
Body Material
Aluminum
Run Time Levels
3.5 hr
Maximum Brightness
2 lm
Brightness Levels
2 lm
Includes Batteries
Yes
Includes Charger
No
Beam Intensity Levels
97 cd
Beam Distance Levels
20 m

Dimensions

Length
3 1/8 in
Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.5 in
Battery Size
AAA
Overall Length
3 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1/2 in
Wire Rope Length
3 1/8 in

Description

Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology Incandescent, Maximum Beam Distance 20 m, Maximum Brightness 2 lm, Weight with Batteries 0.80 oz., Includes Charger No, Drop Rating 1 m, Special Operating Modes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.