This item is Discontinued.

Maglite Industrial Mini Flashlight, Incand, Red M3A032K

This item is Discontinued.

Maglite

Industrial Mini Flashlight, Incand, Red (Discontinued)

Mfr # M3A032K
Zoro # G3929046
UPC # 038739162096
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M3A032K
Zoro #
G3929046
UPC #
038739162096
Country of Origin
United States
Item
Mini Flashlight
Body Color
Red
Lumens
9
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Drop Rating
1 m
Flashlight Body Material
Aluminum
Lamp Type
incandescent
Safety Rated
Not Safety Rated
Lighting Technology
Incandescent
Lens Material
Polycarbonate
Lamp Life
36,000 hr
Batteries Included
Yes
Maximum Lumens Output
9
Peak Beam Intensity
243 cd
Flashlight Grouping Type
Mini Flashlight
Lumens Range
0 to 49
Switch Type
Twist
Beam Distance
31m
Flashlight Grade
Industrial
Special Light Output Mode
No Special Light Output
Battery Burn Time
2.5 hr
Run Time on High Setting
2.5 hr
Light Output Modes
High
Water Penetration Rating
IPx4
Battery Chemistry
Alkaline
Beam Intensity Levels
243 cd
Maximum Beam Distance
31 m
Body Material
Aluminum
Run Time Levels
2.5 hr
Weight with Batteries
1.73 oz.
Brightness Levels
9 lm
Includes Batteries
Yes
Resistance Properties
Water Resistant
Beam Distance Levels
31 m
Includes Charger
No
Maximum Brightness
9 lm
IP Rating
IPX4
Application
Industrial
Maximum Run Time
2.5 hr

Dimensions

Length
5 in
Body Dia.
0.5 in
Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
5 in
Body Diameter
1/2 in
Wire Rope Length
5 in

Description

Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology Incandescent, Maximum Beam Distance 31 m, Maximum Brightness 9 lm, Weight with Batteries 1.73 oz., Includes Charger No, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.