Shop MAGLITE
Create Account
Mag-Lite Solitaire Blister Silver
- Mfr # K3A106
- Zoro # G924190440
product price:Â
$
32.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K3A106
- Zoro #
- G924190440
- UPC #
- -
- Country of Origin
- China
Description
Solitaire Flashlight - Blister Pack, Silver Manufacture ID: K3A106 MagLite Solitaire flashlights feature a linear focusing adjustable beam that twists from an intense spot to a brilliant flood with a turn of the head assembly. Mini MagLite Solitaire flashlight weighs less than an ounce and is about three inches long. MagLite Solitaire flashlights include: energizer alkaline batteries, a spare lamp, and a sturdy key lead that makes it ideal for a key chain or purse. Features: - High-intensity adjustable light beam (Spot to Flood) - Rugged, machined aluminum construction with knurled design - Anodized inside and out for improved corrosion resistance - Innovative extended key lead allows the light beam and key to be used together in the same direction - Water and shock resistant - Spare lamp safely secured inside the tailcap Specifications: - Overall Length: 3 3/16 in - Barrel Diameter: 1/2 in - Head Diameter: 1/2 in - Weight without Battery: 0.4 oz - Weight with Battery: 0.8 oz - Battery Life: 3.5 Hours - Battery Voltage: 1.5 volts Output - Battery Size: 1 AAA Alkaline
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.