Shop MAGLITE
Create Account
S4D015 MagLite 4-cell D Display Box Black
- Mfr # S4D015
- Zoro # G704134251
product price:Â
$
75.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4D015
- Zoro #
- G704134251
- UPC #
- -
- Country of Origin
- China
Description
4 Cell - D Display Box, Black
Manufacture ID: S4D015
Maglite 4 D cell heavy duty aluminum water resistant flashlights demonstrate a precise balance of refined optics, efficient battery life, durability and quality. This Mag Instrument MagLite flashlight has two high intensity White Star krypton gas lamps for an enhanced brilliance and extended range. The Maglite 3 D cell aluminum flash Light by MagLite is also O-ring sealed for water resistance and has a spare lamp safely secured in the tailcap in case an extra replacement is needed.
Features:
- High-intensity adjustable light beam (Spot to Flood)
- 1/2 turn, cam action focus
- Self-cleaning rotary switch, 3 position, On, Off, and Signal (Manual, Momentary On-Off)
- Rugged, machined aluminum construction with knurled design
- Anodized inside and out for improved corrosion resistance
- Water and shock resistant
- Spare lamp safely secured inside the tailcap
Specifications:
- Length: 14 23/32"
- Barrel Diameter: 1 9/16"
- Head Diameter: 2 1/4"
- Battery Required: 4 D Size Alkaline
Manufacture ID: S4D015
Maglite 4 D cell heavy duty aluminum water resistant flashlights demonstrate a precise balance of refined optics, efficient battery life, durability and quality. This Mag Instrument MagLite flashlight has two high intensity White Star krypton gas lamps for an enhanced brilliance and extended range. The Maglite 3 D cell aluminum flash Light by MagLite is also O-ring sealed for water resistance and has a spare lamp safely secured in the tailcap in case an extra replacement is needed.
Features:
- High-intensity adjustable light beam (Spot to Flood)
- 1/2 turn, cam action focus
- Self-cleaning rotary switch, 3 position, On, Off, and Signal (Manual, Momentary On-Off)
- Rugged, machined aluminum construction with knurled design
- Anodized inside and out for improved corrosion resistance
- Water and shock resistant
- Spare lamp safely secured inside the tailcap
Specifications:
- Length: 14 23/32"
- Barrel Diameter: 1 9/16"
- Head Diameter: 2 1/4"
- Battery Required: 4 D Size Alkaline
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.