This item is Discontinued.

This item is Discontinued.
MagnaFlow 1001766 23 in. Round Replacement Muffler - 2.25 in. Offset ID x 2.25 in. Offset OD (Discontinued)
Mfr #
O66-1001766
Zoro #
G503960846
UPC # 888563072593
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O66-1001766
- Zoro #
- G503960846
- UPC #
- 888563072593
- Country of Origin
- China
Description
Made in the USA and engineered to last, for those seeking increased performance and better economy, MagnaFlow Mufflers deliver the smooth deep sound you want and the wide-open performance power you need. These systems are an engineered balance of interior and exterior noise levels and are tested against SAE j1169 standards.
Features- Made in the U.S.A.
- All Mandrel Bent Tubing
- Increased Horsepower and Torque
- Inlet - Outlet Configuration: Offset Inlet - Offset Outlet
- Muffler Body Diameter: 6"
- Muffler Inlet Diameter: 2.25"
- Muffler Outlet Diameter: 2.25"
- Muffler Body Shape: Round
- Muffler Body Length: 23"