This item is Discontinued.

Magnaflow MagnaFlow 1001794 20 in. Round Exhaust Muffler O66-1001794

This item is Discontinued.

Magnaflow

MagnaFlow 1001794 20 in. Round Exhaust Muffler (Discontinued)

Mfr # O66-1001794
Zoro # G403749237
UPC # 888563072647
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O66-1001794
Zoro #
G403749237
UPC #
888563072647
Country of Origin
China

Description

Made in the USA and engineered to last, for those seeking increased performance and better economy, MagnaFlow Mufflers deliver the smooth deep sound you want and the wide-open performance power you need. These systems are an engineered balance of interior and exterior noise levels and are tested against SAE j1169 standards.

Features
  • Made in the U.S.A.
  • All Mandrel Bent Tubing
  • Increased Horsepower and Torque
Specifications
  • Inlet - Outlet Configuration: Offset Inlet - Offset Outlet
  • Muffler Body Diameter: 6"
  • Muffler Inlet Diameter: 2.25"
  • Muffler Outlet Diameter: 2.25"
  • Muffler Body Shape: Round
  • Muffler Body Length: 20"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews