Shop MAGNET SOURCE

25in. Magnetic Telescoping Pickup Pointer 07228

  • Mfr # 7228
  • Zoro # G604138243

product price: 
$
25.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7228
Zoro #
G604138243
UPC #
-
Country of Origin
China

Description

  • Telescoping pickup pointer magnet features a powerful neodymium magnet in the tip
  • Lifts up to 32 times its own weight
  • Can be used to retrieve lost items from engines, dashboards, drains, and vents
  • Extends to 25"
  • Carded
  • Length: 0.46
  • Width: 7.12
  • Height: 1.87
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.