Shop MAGSWITCH
Create Account
474-8100238 Magsquare 400 Magnetic Square
- Mfr # 474-8100238
- Zoro # G904173784
product price:
$
232.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474-8100238
- Zoro #
- G904173784
- UPC #
- -
- Country of Origin
- China
Description
Features
- Machined at 90°
- Magnetic grip on five sides—strong on three sides
- Magswitch has created a powerful magnetic device that can be turned on and off with a simple half turn of a knob
- No batteries
- No electricity
- On/off Magswitch magnet control—precise placement
- Pipe notch
- Pre-tapped holes on all sides for mounting
- Turns all the way off—stays clean
- Use MagSquares to mount work holding jigs
- Capacity Weight - 400 lbs.
- Load Capacity - 400 lbs. [Max]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.