474-8110004 Magjig 95

  • Mfr # 474-8110004
  • Zoro # G104173027
product price: 
$
89.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474-8110004
Zoro #
G104173027
UPC #
-
Country of Origin
China

Description

The Ultimate Workholding Clamp. Nothing else like it - ever. 95 pounds of holding force in a simple 180 degree turn of a knob! Unmatched speed strength and precision in clamping, Magswitch MagJig Magnetic clamps have revolutionized table top workholding. Features fast, strong set up anywhere on a steel or cast iron table or fence. Not limited by the miter slot or table edge. Use in your custom jigs and fixtures by drilling a 40 mm. hole using a Forstner bit into standard stock. Drill as many holes as you want for as much strength and flexibility as you need by simply dropping in MagJigs. Also for use with the Magswitch Workholding System as it fits in our Universal Mounting Base. We recommend use of two per fixture to avoid pivot.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews